100W 1-Light Mini Pendant in Aged Charcoal
Camden Square 100W 1-Light Mini Pendant in Aged Charcoal
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Constructed with steel for durability
- Uses one 100-Watt medium base bulb
- The Aged Steel finish complemented by the clear seeded glass make Camden Square the ultimate in urban sophistication.
- Compatible with standard wall dimmer
- Adjustable hanging length up to 89 in. maximum
Documents
Specifications
- Collection:
- Camden Square
- Color Finish Category:
- Blacks
- Color Finish Name:
- Aged Charcoal
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 13-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 100 W
- Width:
- 7-1/2 in