100W 2-Light Bath Light with Etched White and Clear Seeded Glass in Aged Charcoal

You last purchased this on
 
Minka Lavery

Camden Square 100W 2-Light Bath Light with Etched White and Clear Seeded Glass in Aged Charcoal

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Lavery

Camden Square 100W 2-Light Bath Light with Etched White and Clear Seeded Glass in Aged Charcoal

  • Fast #
  • Part #M4872283
  • Item #4811383
  • Manufacturer Part #4872-283
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Aged Charcoal Select Color Finish Name

Frequently Purchased Together

Product Details

  • Aged Charcoal
  • Clear seeded glass
  • Minka Lavery® Camden Square collection
  • ETL listed - damp location
  • Dimmable
  • Dimensions: 17" W x 5" H x 5-1/2" L
  • Requires two 100W medium base bulbs
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
Collection:
Camden Square
Color Finish Category:
Blacks
Color Finish Name:
Aged Charcoal
Depth:
5-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Seeded Clear
Height:
5 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Steel, Glass
Number of Lights:
2
UL Listed:
No
Watts:
100 W
Width:
17 in