100W 4-Light Bath Vanity Light in Aged Charcoal

You last purchased this on
 
Minka Lavery

Camden Square 100W 4-Light Bath Vanity Light in Aged Charcoal

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Lavery

Camden Square 100W 4-Light Bath Vanity Light in Aged Charcoal

  • Fast #
  • Part #M4874283
  • Item #4811379
  • Manufacturer Part #4874-283
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Aged Charcoal Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Durable steel construction is built to last and offers a clean, polished look
  • Uses four 100-Watt maximum, medium-base incandescent bulbs
  • This Camden Square 4-light Aged Steel finish from Minka-Lavery is such a vision with its contemporary design.
  • Seeded glass panes create a diffused effect when illuminated
  • Compatible with standard wall dimmer
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
Collection:
Camden Square
Color Finish Category:
Blacks
Color Finish Name:
Aged Charcoal
Depth:
5-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Seeded, Etched White
Height:
5 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Craftsman
Material:
Glass
Number of Lights:
4
UL Listed:
No
Watts:
100 W
Width:
30 in