Minka-Lavery Camden Square 15-1/4 in. 60W 8-Light Candelabra E-12 Island Light in Aged Charcoal

M4878283

Manufacturer Part #: 4878-283

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Minka Lavery® Camden Square collection
  • Aged Charcoal
  • Clear seeded glass
  • Requires eight 60W candelabra base bulbs
  • Dimensions: 15" W x 15-1/4" H x 32" L
  • Includes 72" chain
  • Dimmable

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Camden Square
Color Finish
Aged Charcoal
Color Finish Category
Greys
ETL Listed
Yes
Energy Star Compliant
No
Height
15-1/4 in
Installation Type
Ceiling Mount
Length
32 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10.5
Lighting Style
Transitional
Material
Glass
Number Of Lights
8
UL Listed
No
Watts
60
Width
15 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday