Minka-Lavery Camden Square 60W4-Light Mini Chandelier with Clear Seeded Glass in Aged Charcoal

M4875283

Manufacturer Part #: 4875-283

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Minka Lavery® Camden Square collection
  • Aged Charcoal
  • Clear seeded glass
  • Requires four 60W candelabra base bulbs
  • Dimensions: 15-1/2" W x 19-1/2" H x 15-1/2" L
  • Includes 72" chain
  • Dimmable

SPECIFICATIONS

Collection
Camden Square
Color Finish
Aged Charcoal
Color Finish Category
Greys
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
19-1/2 in
Installation Type
Ceiling Mount
Length
15-1/2 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10.5
Material
Glass
Number Of Lights
4
UL Listed
No
Watts
60
Width
15-1/2 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday