Minka Lavery

Clarté 60W 1-Light Mini Pendant with Deep Spumanti Lace Glass in Patina Iron

Part #M4391573  |  Item #4058572  |  Manufacturer Part #4391-573

$ 149.96 EACH
(Pricing is for Patina Iron)

Color/Finish:
Patina Iron

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • Minka Lavery® Clarte collection
  • Patina Iron
  • Deep Spumante Lace glass
  • Requires one 60W medium base bulb
  • Dimensions: 3-1/2" W x 13-1/4" H x 4-3/4" L
  • Adjustable to 56-3/4" H max
  • Dimmable

Documents

Specifications

Bulb Type: Incandescent

Collection: Clarté

Color Finish: Patina Iron

Color Finish Category: Iron Tones

Diameter: 3-1/2 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Deep Spumanti Lace

Height: 13-1/4 in

Length: 4-1/4 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: T10

Lighting Style: Transitional

Material: Glass

Number Of Lights: 1

UL Listed: No

Watts: 60