12-1/4 in. 100W 1-Light Wall Sconce in Aged Patina Iron
Compositions 12-1/4 in. 100W 1-Light Wall Sconce in Aged Patina Iron
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Constructed of steel and glass for durable beauty
- Uses one 100-Watt medium base bulb, sold separately
- The Minka Lavery 1-Light Wall Sconce combines modern design with an aged iron finish.
- Instructions included for assembly and installation
- Etched opal glass creates a brilliant effect when illuminated
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Compositions
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Aged Patina Iron
- Depth:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 12-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- Yes
- Wall Sconce Type:
- Wall Washer
- Watts:
- 100 W
- Width:
- 7-3/4 in