60W 6-Light Candelabra E-12 Pendant in Sun Faded Wood with Brushed Nickel Accents

You last purchased this on
 
Minka Lavery

Country Estates 60W 6-Light Candelabra E-12 Pendant in Sun Faded Wood with Brushed Nickel Accents

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Lavery

Country Estates 60W 6-Light Candelabra E-12 Pendant in Sun Faded Wood with Brushed Nickel Accents

  • Fast #
  • Part #M4016280
  • Item #7884378
  • Manufacturer Part #4016-280
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Sun Faded Wood/Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Uses 6-60-Watt candelabra base bulbs (not include)
  • Compatible with standard wall dimmer
  • Durable steel construction is built to last and offers a clean, polished look
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Country Estates
Color Finish Category:
Browns
Color Finish Name:
Sun Faded Wood/Brushed Nickel
Depth:
15 in
Diameter:
15 in
Diameter - Inside 1:
15 in
Diameter - Outside:
15 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Seeded
Height:
18 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Length:
38-3/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
T8
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Glass
Maximum Height:
64-1/2 in
Minimum Height:
28-1/2 in
Number of Lights:
6
Number of Pieces:
1 Piece
Origin:
Global
Power Source:
Hardwired
Product Type:
Chandelier
Smart Home Enabled:
No
Style:
Transitional
UL Listed:
No
Volts:
120V
Watts:
60 W
Weight:
14.4 lb
Width:
38-3/4 in
Wire Gauge (AWG):
18 ga