Minka Lavery
Downtown Edison 28-3/4 in. 40W 15-Light Medium E-26 Chandelier in Brushed Nickel
Part #M113784 | Item #4663720 | Manufacturer Part #1137-84
Product Details
Documents
Specifications
Collection: Downtown Edison
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
ETL Listed: No
Energy Star Compliant: No
Height: 28-3/4 in
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: ST58
Number Of Lights: 15
UL Listed: No
Watts: 40
Width: 31-1/2 in