4-Light Vanity Bathroom Light in Brushed Nickel

You last purchased this on
 
Minka Lavery

Downtown Edison 4-Light Vanity Bathroom Light in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Lavery

Downtown Edison 4-Light Vanity Bathroom Light in Brushed Nickel

  • Fast #
  • Part #M513484
  • Item #4870392
  • Manufacturer Part #5134-84
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Brushed Nickel
  • Clear glass
  • Minka Lavery® Downtown Edison collection
  • Reversible
  • UL listed - damp location
  • Dimmable
  • Dimensions: 38-1/2" W x 10-1/2" H x 10-1/2" L
  • Requires four 60W medium base bulbs
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Downtown Edison
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
10-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Material:
Glass
Number of Lights:
4
UL Listed:
Yes
Watts:
60 W
Width:
38-1/2 in