60W 1-Light Mini Pendant with Clear Glass in Brushed Nickel
Downtown Edison 60W 1-Light Mini Pendant with Clear Glass in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Brushed Nickel
- Clear glass
- Minka Lavery® Downtown Edison collection
- Adjustable to 129-1/2" H max
- Dimmable
- Dimensions: 8-1/2" W x 10-1/4" H
- Requires one 60W medium base bulb
Documents
Specifications
- Collection:
- Downtown Edison
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 8-1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 10-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 60 W