Minka Lavery

Elyton 60W 3-Light Candelabra E-12 Vanity Fixture in Downtown Bronze with Gold

Part #M4653579  |  Manufacturer Part #4653-579

Color/Finish:
Downtown Bronze/Gold

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Elyton by Minka Lavery has elegant curves that capture a graceful beauty as they seem to flow in timeless motion in Downton Bronze finish with Gold highlights using a clear Seeded glass

Specifications

ADA Compliant: No

Collection: Elyton

Color Finish: Downtown Bronze/Gold

Color Finish Category: Bronze Tones

Depth: 5-1/2 in

Dimmable: No

Energy Star Compliant: No

Height: 8-1/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: T8

Lighting Direction: Up Lighting

Material: Glass

Number Of Lights: 3

UL Listed: Suitable for Damp Locations

Watts: 60

Width: 20-1/4 in