100W 2-Light Bath Bar Wall Light with Etched and Clear Glass in Brushed Nickel
Europa Bath 100W 2-Light Bath Bar Wall Light with Etched and Clear Glass in Brushed Nickel
Frequently Purchased Together
Product Details
- Constructed of steel, zinc and glass for beauty and durability
- Uses two 100-Watt medium base bulb, sold separately
- Traditional old world style for the modern decor, the Minka Lavery 2-Light Bath Light is finished in brushed nickel.
- Etched/clear glass creates a brilliant effect when illuminated
- Compatible with standard wall dimmer
Specifications
- ADA Compliant:
- No
- Collection:
- Europa Bath
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 9 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched, Clear
- Height:
- 9-1/4 in
- Installation Type:
- Wall Mount, Reversible
- Light Bulb Base Type:
- Medium E-27
- Light Bulb Shape Code:
- A21
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Material:
- Glass
- Number of Lights:
- 2
- UL Listed:
- Yes
- Watts:
- 100 W
- Width:
- 18-3/4 in