100W 1-Light Wall Sconce in Iron Oxide

You last purchased this on
 
Minka Lavery

Fieldale Lodge 100W 1-Light Wall Sconce in Iron Oxide

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Lavery

Fieldale Lodge 100W 1-Light Wall Sconce in Iron Oxide

  • Fast #
  • Part #M342357
  • Item #2468465
  • Manufacturer Part #342-357
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Iron Oxide Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Smoked Iron
  • Etched Opal glass
  • Minka Lavery® collection
  • Dimmable
  • ETL listed - damp location
  • ADA compliant
  • Dimensions: 6-1/2" W x 10" H x 4" L
  • Requires one 100W medium base bulb
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Fieldale Lodge
Color Finish Category:
Iron Tones
Color Finish Name:
Iron Oxide™
Depth:
4 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Etched Opal
Height:
10 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Glass
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Yes
Volts:
120V
Wall Sconce Type:
Wall Washer
Watts:
100 W
Width:
6-3/4 in