14W 1-Light LED Outdoor Wall Sconce in Oil Rubbed Bronze

You last purchased this on
 
Minka Lavery

Hanford Pointe 14W 1-Light LED Outdoor Wall Sconce in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Lavery

Hanford Pointe 14W 1-Light LED Outdoor Wall Sconce in Oil Rubbed Bronze

  • Fast #
  • Part #M71822143L
  • Item #5071550
  • Manufacturer Part #71822-143-L
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Clear
  • Requires one 14W medium base bulb
  • Oil Rubbed Bronze
  • Dimensions: 9" W x 21-3/4" H x 11-1/4"D
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Hanford Pointe
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Color Temperature:
2700
Depth:
11-1/4 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear
Height:
21-3/4 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Lumens:
980
Material:
Glass
Number Of Hours:
30000 h
Number of Lights:
1
Power Source:
Electric
UL Listed:
No
Watts:
14 W
Width:
9 in