Minka-Lavery

Hanford Pointe 14W 1-Light Outdoor Post Mount in Oil Rubbed Bronze

Part #M71826143L  |  Manufacturer Part #71826-143-L

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Great Outdoors by Minka Lavery LED collection for a beautiful illumination with an environmental advantage.
  • Ever-pro polymer construction weather and rust resistant
  • LED fixtures are low energy consuming saving you money
  • Clear water glass creates diffused effect when illuminate
  • LED light source produces 2,700K (warm white) light at 626-Lumen using 14-Watt

Documents

Specifications

Bulb Type: LED

Collection: Hanford Pointe

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Water

Height: 20-1/4 in

Length: 9 in

Material: Glass

Number Of Lights: 1

Ordering Code: L-AC10-MD770

Type: Outdoor Post Mount

UL Listed: No

Watts: 14

Width: 9 in