9 x 18-3/4 in. 14W 1-Light Ceiling Mount LED Outdoor Hanging Lantern in Oil Rubbed Bronze
Hanford Pointe 9 x 18-3/4 in. 14W 1-Light Ceiling Mount LED Outdoor Hanging Lantern in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- CLEAR WATER
- Requires one 14W LED bulb
- Oil Rubbed Bronze/Gold High
- Dimensions: 9" W x 18-3/4" H x 7-3/4" D
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Hanford Pointe
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze/Gold High
- Color Temperature:
- 2700
- Depth:
- 7-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Water
- Height:
- 18-3/4 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Ordering Code:
- L-AC10-MD770
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Lumens:
- 599.6
- Lumens per Watt:
- 70
- Material:
- Glass
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Watts:
- 14 W
- Width:
- 9 in