100W 3-Light Medium E-26 Chandelier with Etched Opal in Liberty Gold
Harbour Point 100W 3-Light Medium E-26 Chandelier with Etched Opal in Liberty Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Liberty Gold
- Etched Opal glass
- Minka Lavery® Harbour Point collection
- Includes 72" chain
- Dimmable
- Dimensions: 18" W x 15" H
- Requires three 100W medium base bulbs
Documents
Specifications
- Collection:
- Harbour Point
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Liberty Gold
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 15 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Number of Lights:
- 3
- UL Listed:
- Yes
- Watts:
- 100 W
- Width:
- 18 in