100W 4-Light Bath Light with Silver Patina Glass in Illuminati Bronze
Illuminati™ 100W 4-Light Bath Light with Silver Patina Glass in Illuminati Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Steel, poly and glass construction provides durability and beauty
- Illuminati bronze finish is versatile and pairs beautifully with the silver patina glass shades
- Update your bath or hall decor with the Minka Lavery Illuminati 4-Light Bath Light.
- Compatible with standard wall dimmer
- Uses (4) 100-Watt standard base bulbs, sold separately
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Illuminati™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Illuminati Bronze™
- Depth:
- 9 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Silver Patina
- Height:
- 9-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Glass
- Number of Lights:
- 4
- UL Listed:
- Yes
- Watts:
- 100 W
- Width:
- 40-1/4 in