100W 1-Light Medium E-26 A19 Mini-Pendant in Polished Chrome
Isabellas Crown 100W 1-Light Medium E-26 A19 Mini-Pendant in Polished Chrome
Frequently Purchased Together
Product Details
- Steel construction is durable and built to last, also giving a clean and polished look
- Adjustable hanging length gives versatility for different locations
- Natural beauty and elegance capture the styling of this transitional crystal collection.
- Compatible with standard dimmer
- Uses 1-medium based bulbs, 60-Watt maximum (not included)
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Isabellas Crown
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Cord Length:
- 10 ft
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Crystal
- Height:
- 12-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Style:
- Transitional
- Material:
- Crystal
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Watts:
- 100 W
- Weight:
- 5.51 lb
- Width:
- 9-3/4 in