Keely Calle 60W 4-Light Semi-Flush Mount Ceiling Fixture in Painted Bronze with Natural Brushed Brass

Part #M4769416  |  Item #7577211  |  Manufacturer Part #4769-416

$ 269.95 EACH

Color/Finish:
Painted Bronze/Natural Brushed Brass

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Keeley Calle by Minka Lavery is an industrial inspired cage assembled with unique little twists, design to complement with its Painted Bronze finish combined with Natural Brushed Brass enhancing your home's inner beauty
  • Painted Bronze
  • Requires four 60W medium base bulbs
  • Dimensions: 13" W x 12-1/2" H

Specifications

ADA Compliant: No

Bulb Style: Globe

Bulb Type: Incandescent

CSA Certified: No

Collection: Keely Calle

Color Finish: Painted Bronze/Natural Brushed Brass

Color Finish Category: Brass Tones

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 12-1/2 in

Installation Type: Semi-flush Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: ST58

Lighting Direction: Down Lighting

Lighting Style: Transitional

Number Of Lights: 4

Power Source: Electric

UL Listed: No

Watts: 60

Width: 13 in