240W 4-Light B10.5 Candelabra E-12 Pendant in Brio Gold
Laurel Estate 240W 4-Light B10.5 Candelabra E-12 Pendant in Brio Gold
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Durable steel construction is built to last and offers a clean, polished look
- Uses 4-light, 60-Watt candelabra base bulbs
- Transform the look of a room from the top down with this 4 light sophisticated Laurel Estate collection by Minka Lavery, of crystal pendant lighting.
- Translucent silver linen shade creates a beautiful glow when illuminated
- Compatible with standard wall dimmer
Specifications
- Collection:
- Laurel Estate
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brio Gold
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 19-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Material:
- Steel
- Number of Lights:
- 4
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 240 W
- Width:
- 20 in