Minka-Lavery

Laurel Estate 4-Light Pendant in Brio Gold

Part #M4445582  |  Manufacturer Part #4445-582

Color/Finish:
Brio Gold

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Transform the look of a room from the top down with this 4 light sophisticated crystal pendant from the Laurel Estate collection by Minka Lavery.
  • Durable steel construction is built to last and offers a clean, polished look
  • Uses 4 light, 60-Watt candelabra base bulbs
  • Compatible with standard wall dimmer
  • Clear crystals create a beautiful effect when illuminated

Documents

Specifications

Bulb Type: Halogen

Collection: Laurel Estate

Color Finish: Brio Gold

Color Finish Category: Gold Tones

ETL Listed: Yes

Energy Star Compliant: No

Height: 15 in

Installation Type: Ceiling Mount

Length: 10 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10.5

Lighting Direction: Up Lighting

Lighting Style: Traditional

Number Of Lights: 4

UL Listed: No

Watts: 60

Width: 10 in