540W 9-Light Candelabra E-12 Chandelier in Brio Gold

You last purchased this on
 
Minka Lavery

Laurel Estate 540W 9-Light Candelabra E-12 Chandelier in Brio Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Lavery

Laurel Estate 540W 9-Light Candelabra E-12 Chandelier in Brio Gold

  • Fast #
  • Part #M4449582
  • Item #7104940
  • Manufacturer Part #4449-582
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brio Gold Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Durable steel construction is built to last and offers a clean polished look
  • Uses 9 light, 60-Watt candelabra base bulbs
  • Transform the look of a room from the top down with this nine light sophisticated crystal chandelier from the Laurel Estate collection by Minka Lavery.
  • Clear crystals create a beautiful effect when illuminated
  • Compatible with standard wall dimmer
  • Requires Certification

Documents


Specifications

Collection:
Laurel Estate
Color Finish Category:
Gold Tones
Color Finish Name:
Brio Gold
Depth:
31-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
37-1/2 in
Installation Type:
Ceiling Mount
Length:
31-1/2 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10.5
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Lumens:
8640
Material:
Steel, Glass, Crystal
Number of Lights:
9
Number of Tiers:
2
Size:
31-1/2 in W x 37-1/2 in H 31-1/2 in L
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
31-1/2 in