60W 4-Light Pendant in Brio Gold
Laurel Estate 60W 4-Light Pendant in Brio Gold
Frequently Purchased Together
Product Details
- Durable steel construction is built to last and offers a clean, polished look
- Uses 4 light, 60-Watt candelabra base bulbs
- Transform the look of a room from the top down with this four light sophisticated crystal mini chandelier from the Laurel Estate collection by Minka Lavery.
- Clear crystals create a beautiful effect when illuminated
- Compatible with standard wall dimmer
Specifications
- Collection:
- Laurel Estate
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brio Gold
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 19-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Glass
- Number of Lights:
- 4
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 14-1/4 in