60W 6-Light Candelabra E-12 Incandescent Pendant in Matte Black with Polished Nickel
Liege 60W 6-Light Candelabra E-12 Incandescent Pendant in Matte Black with Polished Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable steel construction is built to last and offers a clean polished fixture
- Uses 6-60-Watt candelabra base bulbs
- Designed by Minka Lavery, Liege is an original and innovative collection that combines minimalism and multifaceted expressiveness demanding design of light. The Liege has radius piping in polished nickel or brass underscores this extraordinary example of craftsmanship, it's a kaleidoscope effect that amplifies any space.
- The Minka Lavery's thoughtful design distills a powerful idea into a simple form.
- Adjustable height 42 in.
- Compatible with standard wall dimmer
Specifications
- ADA Compliant:
- No
- Collection:
- Liege
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black/Polished Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 25-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 6
- Product Type:
- Pendant
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 11.9 lb
- Width:
- 25 in