Light Rail Kit in Bronze
Light Rail Kit in Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bronze
- Etched Opal glass
- Minka Lavery® collection
- Line voltage track
- Dimensions: 192" W x 11-1/2" H
- Includes six 50W halogen bulbs
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 11-1/2 in
- Light Bulb Base Type:
- GU10
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass
- Number of Lights:
- 6
- UL Listed:
- No
- Watts:
- 50 W
- Width:
- 192 in