100W 5-Light Bath Light in Brushed Nickel

You last purchased this on
 
Minka Lavery

Paradox™ 100W 5-Light Bath Light in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Lavery

Paradox™ 100W 5-Light Bath Light in Brushed Nickel

  • Fast #
  • Part #M542584
  • Item #3297153
  • Manufacturer Part #5425-84
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Metal and glass construction offers durability and beauty
  • Uses five 100-Watt medium base light bulbs, sold separately
  • The Minka Lavery 5-Light Bath Light is designed to fit into any home and budget.
  • Compatible with standard wall dimmer
  • Can be mounted with lights pointed up or down
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Paradox™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
8-1/2 in
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched Marble
Height:
7 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Glass
Number of Lights:
5
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
37-3/4 in