100W 9-Light Chandelier with Clear and Etched White Glass in Smoked Iron

You last purchased this on
 
Minka Lavery

Parsons Studio 100W 9-Light Chandelier with Clear and Etched White Glass in Smoked Iron

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Lavery

Parsons Studio 100W 9-Light Chandelier with Clear and Etched White Glass in Smoked Iron

  • Fast #
  • Part #M4109172
  • Item #4811325
  • Manufacturer Part #4109-172
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Smoked Iron Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Smoked Iron
  • Clear with interior etched White glass
  • Minka Lavery® Parsons Studio collection
  • Includes 72" chain
  • Dimmable
  • Dimensions: 31-1/2" W x 28-1/2" H
  • Requires nine 100W medium base bulbs
  • Requires Certification

Specifications

Collection:
Parsons Studio
Color Finish Category:
Iron Tones
Color Finish Name:
Smoked Iron
Depth:
31-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Etched White
Height:
28-1/2 in
Installation Type:
Ceiling Mount, Chain Hung
Length:
31-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Lumens:
14400
Material:
Steel, Glass
Number of Lights:
9
Number of Tiers:
2
Size:
31-1/2 in W x 28-1/2 in H 31-1/2 in L
UL Listed:
No
Volts:
120V
Watts:
100 W
Width:
31-1/2 in