32-1/2 in. 4-Light Bath Light with Clear and Etched White Glass in Smoked Iron

You last purchased this on
 
Minka Lavery

Parsons Studio 32-1/2 in. 4-Light Bath Light with Clear and Etched White Glass in Smoked Iron

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Lavery

Parsons Studio 32-1/2 in. 4-Light Bath Light with Clear and Etched White Glass in Smoked Iron

  • Fast #
  • Part #M6104172
  • Item #4811334
  • Manufacturer Part #6104-172
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Smoked Iron Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Smoked Iron
  • Clear with interior etched White glass
  • Minka Lavery® Parsons Studio collection
  • ETL listed - damp location
  • Reversible
  • Dimensions: 32-1/2" W x 8-1/2" H x 6" L
  • Requires four 100W medium base bulbs
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Parsons Studio
Color Finish Category:
Iron Tones
Color Finish Name:
Smoked Iron
Depth:
5-3/4 in
Energy Star Compliant:
No
Height:
8-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Glass
Number of Lights:
4
UL Listed:
No
Watts:
100 W
Width:
32-1/2 in