13W 1-Light Bath Light in Polished Nickel
Pearl Bath 13W 1-Light Bath Light in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polished Nickel
- Etched White glass
- Minka Lavery® Pearl collection
- Vertical or horizontal installation
- Provides 535 lumens
- ADA compliant
- Dimensions: 7-1/4" W x 5" H x 2" L
- Requires one 13W LED bulb
- LED diodes lasting up to 30,000 hours of continual use
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Pearl Bath
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Color Temperature:
- 3000
- Depth:
- 2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched White
- Height:
- 5 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 535
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 13 W
- Width:
- 7-1/4 in