60W 6-Light Candelabra E-12 Incandescent Chandelier with Glimmering Staggered Glass in Polished Chrome
Pillar 60W 6-Light Candelabra E-12 Incandescent Chandelier with Glimmering Staggered Glass in Polished Chrome
Frequently Purchased Together
Product Details
- Glimmering staggered glass
- Height: 30"
- Chrome finish
- Requires six 60W candelabra base bulbs
- Diameter: 26"
Specifications
- CSA Certified:
- No
- Collection:
- Pillar
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 26 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Glimmering Staggered
- Height:
- 30-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 26 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Lumens:
- 5760
- Material:
- Steel, Glass
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Size:
- 26 in W x 30-1/4 in H 26 in L
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 18.19 lb
- Width:
- 26 in