Minka-Lavery Poleis 60W 1-Light Mini Pendant in Brushed Nickel

M330184

Color Finish

(Pricing is for Brushed Nickel)

$111.51

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Poleis
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
3-3/4 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Clear
Height
56 in
Installation Type
Ceiling Mount
Length
3-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T10
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Glass
Number Of Lights
1
UL Listed
No
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday