3-Light 100W Bath Light in Brushed Nickel
Savannah Row 3-Light 100W Bath Light in Brushed Nickel
Frequently Purchased Together
Product Details
- Durable steel construction is built to last and offers a clean. polished look
- Uses 3-light, 100-Watt medium base bulbs
- The gracefully exotic Savanna Row Collection by Minka Lavery is quality, and this 3-light bath vanity is no exception.
- Etched opal glass created a diffused effect when illuminated
- Compatible with standard wall dimmer
Specifications
- ADA Compliant:
- No
- Collection:
- Savannah Row
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 8-1/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Opal
- Height:
- 8-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Material:
- Glass
- Number of Lights:
- 3
- UL Listed:
- Yes
- Watts:
- 100 W
- Width:
- 22-3/4 in