100W 1-Light Medium E-26 Base Incandescent Pendant in Lathan Bronze and Gold Highlights
Shadowglen 100W 1-Light Medium E-26 Base Incandescent Pendant in Lathan Bronze and Gold Highlights
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable steel construction is built to last and offers a clean, polished look
- Uses 1 light, 100-Watt medium base bulbs
- This clean, modern design, in the Shadowglen collection by Minka Lavery, is suitable for transitional to contemporary homes.
- Etched white glass creates a diffused effect when illuminated
- Compatible with standard wall dimmer
Documents
Specifications
- Collection:
- Shadowglen
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Lathan Bronze™
- Diameter:
- 6-1/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 53-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 100 W