Minka-Lavery Signature 100W 1-Light Pendant with Ribbed Clear Glass in Polished Chrome

M224277

Color Finish

(Pricing is for Chrome)

$135.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Adjustable to 52-3/4" H max
  • Chrome
  • Dimensions: 8" W x 8-3/4" H
  • Dimmable
  • Minka Lavery® collection
  • Requires one 100W medium base bulb
  • Ribbed Clear glass

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Signature
Color Finish
Chrome
Color Finish Category
Chromes
Diameter
8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Ribbed Clear
Height
8-3/4 in
Length
8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Mini
Material
Glass
Number Of Lights
1
UL Listed
No
Watts
100

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday