Minka-Lavery Square™ 31W 2-Light Medium E-26 Base LED Bath Light with Etched Opal Glass in Polished Nickel

M392613L

Manufacturer Part #: 392-613-L

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Polished Nickel
  • Opal Etched
  • Requires two 31W medium base bulbs
  • Dimensions: 24-1/2" W x 5" H x 4" D

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
LED
CSA Certified
No
Collection
Square™
Depth
4 in
Dimmable
Yes
ETL Listed
Yes
Glass Type
Opal Etched
Height
5 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lumens
2254.3
Number Of Hours
30000
Number Of Lights
2
Power Source
Electric
UL Listed
No
Watts
31
Width
24-1/2 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday