Minka-Lavery

Trescott 60W 1-Light Medium E-26 Outdoor Wall Sconce in Black

Part #M7247766  |  Manufacturer Part #72477-66

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Trescott

Color Finish: Black

Color Finish Category: Blacks

Depth: 9 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear

Height: 20 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: T10

Lighting Direction: Down Lighting

Material: Glass

Number Of Lights: 1

Sconce Type: Outdoor

UL Listed: Suitable for Damp Locations

Watts: 60

Weight: 4.63

Width: 7 in