Minka-Lavery

Tyson's 60W 6-Light Candelabra E-12 Pendant in Brushed Nickel with Shale Wood

Part #M4567098  |  Manufacturer Part #4567-098

Color/Finish:
Brushed Nickel/Shale Wood

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Modern glass and steel architectural structures influence Tyson's Gate by Minka Lavery
  • Visually clean, yet sophisticated for today's popular modern interior settings
  • Requires six 60W candelabra base bulbs
  • Dimensions: 24" W x 12" H

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Tyson's

Color Finish: Brushed Nickel/Shale Wood

Color Finish Category: Nickel Tones

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: White Iris

Height: 12 in

Installation Type: Ceiling Mount

Length: 24 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10.5

Lighting Direction: Ambient Lighting

Lighting Style: Transitional

Material: Glass

Number Of Lights: 6

Power Source: Electric

UL Listed: No

Watts: 60

Width: 24 in