20-1/2 in. 6-Light Candelabra E-12 Base Chandelier in Olympus Gold

You last purchased this on
 
Minka Lavery

West Liberty 20-1/2 in. 6-Light Candelabra E-12 Base Chandelier in Olympus Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Lavery

West Liberty 20-1/2 in. 6-Light Candelabra E-12 Base Chandelier in Olympus Gold

  • Fast #
  • Part #M4404581
  • Item #5071672
  • Manufacturer Part #4404-581
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Olympus Gold Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Uses (9) candelabra base, incandescent bulbs, 60-Watt maximum per bulb
  • Uses five 60-Watt max candelabra bulb (not included)
  • West Liberty promises to be the crown jewel of any room. Hand painted in a gorgeous mottled Olympus Gold finish.
  • Beautiful crystal drops create a diffused effect when illuminated
  • Compatible with standard wall dimmer
  • Requires Certification

Specifications

Collection:
West Liberty
Color Finish Category:
Gold Tones
Color Finish Name:
Olympus Gold
Depth:
20-1/2 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
21 in
Installation Type:
Ceiling Mount, Chain Hung
Length:
20-1/2 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10.5
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Lumens:
4800
Material:
Steel, Crystal
Number of Lights:
5
Number of Tiers:
1
Size:
20-1/2 in W x 21 in H 20-1/2 in L
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
20-1/2 in