5-Light Foyer Pendant in Olympus Gold
West Liberty 5-Light Foyer Pendant in Olympus Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Steel construction with a gold finish provides durability and style
- Uses five 60-Watt maximum candelabra bulb (not included)
- West Liberty promises to be the crown jewel of any room. Hand painted in a gorgeous mottled Olympus Gold finish.
- Compatible with standard wall dimmer
- Great accent for a dining area, living area, and bedroom
Documents
Specifications
- Collection:
- West Liberty
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Olympus Gold
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 30-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Lighting Direction:
- Up Lighting
- Number of Lights:
- 5
- UL Listed:
- Yes
- Watts:
- 60 W
- Width:
- 18-1/4 in