0 items

Minka Lineage™ 75 W 3-Light Medium Bath Sconce in Iron Oxide

M6273357

Color Finish

(Pricing is for Iron Oxide™)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Dimensions: 28" W x 7-3/4" H x 5-1/2" L
  • ETL listed - damp location
  • Includes three 75W mini can xenon bulbs
  • Iron Oxide
  • Minka Lavery® Lineage™ collection
  • Venetian scavo glass

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Tubular
Bulb Type
Halogen
Collection
Lineage™
Color Finish
Iron Oxide™
Color Finish Category
Iron Tones
Depth
5-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Venetian Scavo
Height
7-1/2 in
Light Bulb Base Type
Mini Candelabra E-11
Light Bulb Shape Code
T4
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Glass
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
75
Width
28 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday