Mantiel 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Black

Part #M7124166  |  Item #7489543  |  Manufacturer Part #71241-66

$ 94.44 EACH

Color/Finish:
Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Illuminate your favorite outdoor ensemble in nifty style with this fetching 1-light Mantiel collection wall lantern by The Great Outdoors.
  • Durable aluminum construction is built to last and offers a clean, polished fixture
  • Uses 1-Watt to 100-Watt medium base bulb (not included)
  • IDA approved
  • Metal shade
  • Includes assembly and installation parts
  • Design is ideal for your garage, porch, deck, courtyard or patio
  • ETL listed

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Mantiel

Color Finish: Black

Color Finish Category: Blacks

Depth: 10-1/2 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 9-3/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Number Of Lights: 1

Sconce Type: Outdoor

UL Listed: No

Watts: 100

Weight: 1.08

Width: 8 in