Minka

Merrimack™ 12-1/4 in. 10W 1-Light Outdoor Wall Sconce in Black

Part #M876166L  |  Manufacturer Part #8761-66-L

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Great Outdoor Merrimack LED
  • Black
  • Clear Hammered Glass
  • 1-10W LED (Incl.)
  • 6.25"W x 12.25"H x 7.75" Ext.
  • Cast Aluminum construction
  • Recessed Light Source e
  • 10 Watt, 2700K LED (Incl.) CRI 80

Documents

Specifications

ADA Compliant: No

Bulb Type: LED

Collection: Merrimack™

Color Finish: Black

Color Finish Category: Blacks

Color Temperature: 2700

Depth: 7-3/4 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Hammered

Height: 12-1/4 in

Installation Type: Wall Mount

Lighting Direction: Down Lighting

Lumens: 450

Material: Glass

Number Of Hours: 30000

Number Of Lights: 1

Ordering Code: L-AC10-MODULE

Power Source: Electric

UL Listed: Yes

Watts: 10

Width: 6-1/4 in