8-1/2 in. 100 W 3-Light Medium Bracket in Brushed Nickel

You last purchased this on
 
Minka Lavery

Mission Ridge™ 8-1/2 in. 100 W 3-Light Medium Bracket in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Lavery

Mission Ridge™ 8-1/2 in. 100 W 3-Light Medium Bracket in Brushed Nickel

  • Fast #
  • Part #M558384
  • Item #1350066
  • Manufacturer Part #5583-84
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Brushed Nickel
  • Etched glass
  • Minka Lavery® Mission Ridge™ collection
  • ETL listed - damp location
  • Dimensions: 25-1/2" W x 7-3/4" H x 8-1/2" L
  • Requires three 100W medium base bulbs
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Mission Ridge™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
8-1/2 in
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched
Height:
7-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Glass
Number of Lights:
3
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
25-1/2 in