Minka Nanti 10 in. 100 W 3-Light Medium Pendant in Iron Oxide

M1494357

Manufacturer Part #: 1494-357

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Minka Lavery® Nanti collection
  • Iron Oxide
  • Etched Vanilla glass
  • Requires three 100W medium base bulbs
  • Dimensions: 20" W x 10" H
  • Adjustable to 51-1/2" H max
  • Dimmable

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Nanti
Color Finish
Iron Oxide™
Color Finish Category
Iron Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Vanilla
Height
10 in
Length
20 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Transitional
Material
Glass
Number Of Lights
3
UL Listed
Yes
Watts
100
Width
20 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday