10 in. 100W 3-Light Chandelier in Champagne Silver with Etched Vanilla Glass Shade
Nanti 10 in. 100W 3-Light Chandelier in Champagne Silver with Etched Vanilla Glass Shade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Nanti Champagne Silver
- Etched Vanilla glass
- Minka Lavery® Nanti collection
- Adjustable to 51-1/2" H max
- Dimmable
- Dimensions: 20" W x 10" H
- Requires three 100W medium base bulbs
Documents
Specifications
- Collection:
- Nanti
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Champagne Silver
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Vanilla
- Height:
- 10 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 3
- UL Listed:
- Yes
- Watts:
- 100 W
- Width:
- 20 in