Minka Nanti 11 in. 100W 1-Light Mini Pendant in Iron Oxide with Etched Vanilla Glass Shade

M1491357

Color/Finish

(Pricing is for Iron Oxide™)

$174.95

EACH
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Adjustable to 53 in. max hanging
  • Compatible with standard wall dimmer
  • Steel and glass construction provide durability
  • The playful motifs in the frame of the Minka Lavery 1-Light Iron Oxide Mini-Pendant are paired with beautiful etched vanilla glass.
  • Uses one 100-Watt medium base bulb, sold separately

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Nanti
Color Finish
Iron Oxide™
Color Finish Category
Iron Tones
Diameter
7-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Vanilla
Height
11 in
Length
7-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Transitional
Material
Glass
Number Of Lights
1
UL Listed
Yes
Watts
100

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday