52 x 15-1/2 in. 4-Blade Ceiling Fan in Oil Rubbed Bronze

You last purchased this on
 
Minka Aire

New Era 52 x 15-1/2 in. 4-Blade Ceiling Fan in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Aire

New Era 52 x 15-1/2 in. 4-Blade Ceiling Fan in Oil Rubbed Bronze

  • Fast #
  • Part #MF513ORB
  • Item #4058245
  • Manufacturer Part #F513-ORB
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Frequently Purchased Together

Product Details

  • Limited lifetime warranty
  • Universal light kit adaptable
  • Requires Certification

Specifications

AMP:
0.61
Blade Pitch:
14°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
4801 ft3/min
Ceiling Fan Blade Finish:
Medium Maple
Collection:
New Era
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
52 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
13 in
Indoor Outdoor:
Indoor
Lighting Style:
Transitional
Material:
Plywood
Material Type:
Plywood
Number of Blades:
4
UL Listed:
No
Watts:
73.08 W