7-1/2 in. 100W 1-Light Mini Pendant in Brushed Nickel with Etched Opal Glass Shade
Overland Park 7-1/2 in. 100W 1-Light Mini Pendant in Brushed Nickel with Etched Opal Glass Shade
Frequently Purchased Together
Product Details
- Brushed Nickel
- Etched White glass
- Minka Lavery® Overland Park collection
- Adjustable to 52" H max
- Dimensions: 4-3/4" W x 7-1/2" H
- Requires one 100W medium base bulb
Documents
Specifications
- Collection:
- Overland Park
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 4-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched White
- Height:
- 7-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W